Shop AMERICAN METAL PRODUCTS

413B4X14 Brown Floor Register; 4 x 14 in

  • Mfr # 851980

  • Zoro # G204055179


product price:  $46.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851980
Zoro #
G204055179
UPC #
-
Country of Origin
United States

Description

Features
  • Brown Floor Register
  • Painted Stamped Steel
  • Adjustable DaMaster Painter er
  • Lay In Design.
  • Size - 4 x 14 in.
  • Dimension - 5.5 x 15.5 x 1.5 in.
  • Item Weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.