Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L

  • Mfr # 8040400033

  • Zoro # G8193525


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
15-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400033
Zoro #
G8193525
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
15-63/64"
Length
20-1/4"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
20 1/4 in
Overall Height
16 in
Overall Length
20 1/4 in
Material Thickness
20 ga
For Duct Height
16 in
For Duct Width
16 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Centerline Radius
1 1/2 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
30 Degree Elbow
Material
Steel
Color
Silver
Type
30 Degrees
Series
QF
Finish
Galvanized
Shape
Elbow
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
For Duct Shape
Round
Product Type
Elbow
Minimum Pressure Rating
2 in wc
Weight
24 lb
Compatible with Brand
Nordfab
Connection Type
Clamp Together
End Type
Rolled Edge
Number of Pieces
1

Description

30 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Material Steel, Overall Length 20 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.