Shop NORDFAB

Round 30 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 11 1/2 in W, 12-1/4" L, 8 in H

  • Mfr # 8040400073
  • Zoro # G2385699

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
11 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400073
Zoro #
G2385699
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Type
30 Degrees
Number of Pieces
1
Connection Type
Clamp Together
End Type
Rolled Edge
Shape
Elbow
Compatible with Brand
Nordfab
Weight
6.1 lb
Material Grade
304
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Angle
30 Degrees
Product Type
Elbow
Maximum Pressure Rating
42 in wc
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
8"
Width
11 1/2 in
Height
8 in
Inlet Diameter
8"
Length
12 1/4 in
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
12 1/4 in
Overall Height
8 in
Overall Width
11 1/2 in
Overall Length
12 1/4 in
For Duct Height
8 in
Inside Diameter
8 in
Material Thickness
22 ga
For Nominal Duct Diameter
8 in
Centerline Radius
1 1/2 in
For Duct Width
8 in
Wire Rope Length
12 1/4 in

Description

30 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 12 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.