Round 30 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 ga GA, 13 in W, 13" L, 9 in H

  • Mfr # 8040400005

  • Zoro # G2385638


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
13 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400005
Zoro #
G2385638
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
13 in
Height
9 in
Inlet Diameter
9"
Length
13"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
13 in
Overall Height
9 in
Overall Length
13 in
Overall Width
13 in
For Duct Width
9 in
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
9 in
Material Thickness
22 ga
For Duct Height
9 in
Inside Diameter
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
30 Degree Elbow
Material
Steel
Series
QF
Color
Silver
Type
30 Degrees
Finish
Galvanized
Minimum Pressure Rating
2 in wc
Shape
Elbow
Compatible with Brand
Nordfab
End Type
Rolled Edge
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Product Type
Elbow
Number of Pieces
1
Connection Type
Clamp Together
Weight
7.6 lb
Angle
30 Degrees

Description

30 Degree Elbow, For Nominal Duct Diameter 9 in, Material Steel, Overall Length 13 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.