Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 12" L

  • Mfr # 8010000961

  • Zoro # G8122816


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
For Use With
QF Duct Work
Gauge
24 ga
Construction Material
Galvanized Steel
Inlet Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010000961
Zoro #
G8122816
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6"
Length
12"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
12 in
Overall Height
6 in
Overall Length
8 1/2 in
Centerline Radius
1 in
For Duct Height
6 in
Inside Diameter
6 in
Material Thickness
24 ga
For Duct Width
6 in
For Nominal Duct Diameter
6 in

Details

For Use With
QF Duct Work
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
45 Degree Elbow
Damper Shape
Round
Duct Fitting Item
45 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Type
45 Degrees Elbow
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Connection Type
Clamp Together
Product Type
Elbow
Minimum Pressure Rating
2 in wc
Weight
1.5 lb
Compatible with Brand
Nordfab
Number of Pieces
1
Angle
45 Degrees
Shape
Elbow

Description

45 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 In., Material Steel, Overall Length 8 1/2 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 in, Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.