Shop NORDFAB
See all product information
Create Account
Round Duct Reducer, 12 in x 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 in W, 8" L, 12 in H
- Mfr # 8040026073
- Zoro # G2384719
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12" x 10"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040026073
- Zoro #
- G2384719
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Duct Reducer
- Damper Shape
- Round
- Duct Fitting Item
- Reducer
- Duct Fitting Material
- Stainless Steel
- Material
- Stainless Steel
- Color
- Silver
- Series
- QF
- Shape
- Straight
- Material Grade
- 304
- Weight
- 3.75 lb
- Product Type
- Reducer
- Maximum Pressure Rating
- 42 in wc
- End Type
- Quick-Fit
- Maximum Temperature Rating
- 1,100 Degrees F
- Connection Type
- Clamp Together
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 12" x 10"
- Width
- 12 in
- Height
- 12 in
- Inlet Diameter
- 12 in
- Length
- 8 in
- Outlet Diameter
- 10 in
- Duct Fitting Diameter
- 12 in x 10 in
- Duct Fitting Length
- 8 in
- Overall Height
- 8 in
- Overall Length
- 8 in
- Overall Width
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 10 in, 12 in
- Wire Rope Length
- 8 in
Description
Duct Reducer, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 8 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 10 in, Overall Height 8 in, Overall Width 12 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.