Shop NORDFAB

Round 4"dia 11 1/2"L 60 Degrees SS Wye Branch, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in H

  • Mfr # 8040200738

  • Zoro # G2384956


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
10 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040200738
Zoro #
G2384956
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
10 1/2 in
Height
4 in
Inlet Diameter
4 in
Length
11-1/2"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
11 1/2 in
Overall Length
11 1/2 in
Overall Width
11 in
Overall Height
8 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
Material Thickness
22 ga
Branch Diameter
4 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
4"dia 11 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
End Type
Quick Fit
Compatible with Brand
Nordfab
Environment Type
Dusty
Connection Type
Clamp Together
Weight
1.75 lb
Product Type
Wye Branch
Maximum Temperature Rating
1,100 Degrees F
Angle
60 Degrees
Minimum Pressure Rating
2 in wc
Material Grade
304
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Shape
Wye

Description

4 In.dia 11 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 11 1/2 in, Product Type Wye Branch, Weight 1.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 11 in, Angle 60 Degrees , Overall Height 8 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.