Shop NORDFAB

Round 5"dia 19"L 30 Degrees GSteel Double Branch, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 19" L

  • Mfr # 8040101055
  • Zoro # G2384606

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
12 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040101055
Zoro #
G2384606
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
5"dia 19"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Item
Double Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Angle
30 Degrees
Environment Type
Dusty
For Media Type
Dust
Shape
Double Branch
Compatible with Brand
Nordfab
Weight
4.4 lb
Connection Type
Clamp Together
Product Type
Double Branch
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
5"
Width
12 1/2 in
Height
5 in
Inlet Diameter
5 in
Length
19 in
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
19 in
Overall Length
19 in
Overall Height
19 in
Overall Width
20 in
For Nominal Duct Diameter
5 in
Inside Diameter
5 in
Material Thickness
22 ga
Branch Diameter
5 in
Wire Rope Length
19 in

Description

5 In.dia 19 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Overall Length 19 in, Product Type Double Branch, Weight 4.4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Width 20 in, Angle 30 Degrees , Overall Height 19 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.