Shop NORDFAB

Round 60 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 21 1/2 in W, 24" L, 12 in H

  • Mfr # 8040400091
  • Zoro # G2385516

product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
21 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400091
Zoro #
G2385516
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
60 Degree Elbow
Material
Stainless Steel
Series
QF
Color
Silver
Type
60 Degrees
Minimum Pressure Rating
2 in wc
Product Type
Elbow
Angle
60 Degrees
Number of Pieces
1
For Duct Shape
Round
Weight
12.4 lb
Material Grade
304
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Shape
Elbow
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
12"
Width
21 1/2 in
Height
12 in
Inlet Diameter
12"
Length
24 in
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
24 in
Overall Width
21 1/2 in
Overall Length
24 in
Overall Height
12 in
Material Thickness
22 ga
For Duct Height
12 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
Centerline Radius
1 1/2 in
For Duct Width
12 in
Wire Rope Length
24 in

Description

60 Degree Elbow, For Nominal Duct Diameter 12 in, Material Stainless Steel, Overall Length 24 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.