Round 60 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 ga GA, 11 1/2 in W, 11-1/2" L, 6 in H

  • Mfr # 8010003664
  • Zoro # G2385811
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
11 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010003664
Zoro #
G2385811
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
11 1/2 in
Height
6 in
Length
13 1/2 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 1/2 in
Overall Length
13 1/2 in
Overall Height
6 in
Overall Width
11 1/2 in
For Nominal Duct Diameter
6 in
Material Thickness
14 ga
For Duct Height
6 in
For Duct Width
6 in
Centerline Radius
1 1/2 in
Inside Diameter
6 in
Wire Rope Length
13 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
60 Degree Elbow
Material
Stainless Steel
Series
QF
Color
Silver
Type
60 Degrees
Weight
1.5 lb
End Type
Rolled Edge
Maximum Pressure Rating
42 in wc
Angle
60 Degrees
Compatible with Brand
Nordfab
Material Grade
304
Number of Pieces
1
Shape
Elbow
For Duct Shape
Round
Product Type
Tubed Elbow
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Shell Material
Stainless Steel
Wire Color
Silver

Description

60 Degree Elbow, For Nominal Duct Diameter 6 in, Material Stainless Steel, Overall Length 13 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 60 Degrees

Ratings & reviews