Shop NORDFAB

Round 60 Degree Elbow, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 1/4 in W, 14-1/4" L, 7 in H

  • Mfr # 8040400071
  • Zoro # G2385735

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
12 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400071
Zoro #
G2385735
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
60 Degree Elbow
Material
Stainless Steel
Type
60 Degrees
Series
QF
Color
Silver
Material Grade
304
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Number of Pieces
1
End Type
Rolled Edge
Weight
2.2 lb
Angle
60 Degrees
Product Type
Elbow
Compatible with Brand
Nordfab
Shape
Elbow
Minimum Pressure Rating
2 in wc
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
7"
Width
12 1/4 in
Height
7 in
Inlet Diameter
7"
Length
14 1/4 in
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
14 1/4 in
Overall Width
12 1/4 in
Overall Length
14 1/4 in
Overall Height
7 in
For Duct Width
7 in
For Duct Height
7 in
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
7 in
Material Thickness
22 ga
Inside Diameter
7 in
Wire Rope Length
14 1/4 in

Description

60 Degree Elbow, For Nominal Duct Diameter 7 in, Material Stainless Steel, Overall Length 14 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.