Shop NORDFAB

Round 6"dia 10"L 90 Degrees GSteel Tap-In Branch, 6 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA

  • Mfr # 8040302782
  • Zoro # G8376706

product price: 
$
96.39
/ea

Key Features

Duct Fitting Duct Size
6" x 6"
Width
10 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040302782
Zoro #
G8376706
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
6"dia 10"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Type
Tap In
Color
Silver
Finish
Galvanized
Shape
Tee
Environment Type
Dusty
Compatible with Brand
Nordfab
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Weight
1.1 lb
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Angle
90 Degrees
Product Type
Tap In
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
6" x 6"
Width
10 in
Inlet Diameter
6 in
Length
10 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in x 6 in
Duct Fitting Length
10 in
Overall Height
12 in
Overall Length
10 in
Overall Width
10 in
Material Thickness
22 ga
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Branch Diameter
6 in
Wire Rope Length
10 in

Description

6 In.dia 10 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 10 in, Product Type Tap In, Weight 1.1 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 10 in, Angle 90 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.