Shop NORDFAB

Round 6"dia 12"L 30 Degrees SS In-Cut Branch, 6 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA

  • Mfr # 8040300263
  • Zoro # G2384685

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6" x 6"
Width
6 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040300263
Zoro #
G2384685
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
6"dia 12"L 30 Degrees SS In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
In-Cut
Material
Stainless Steel
Series
QF
Color
Silver
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Weight
2.8 lb
Connection Type
Clamp Together
Shape
Wye
Angle
30 Degrees
End Type
Quick Fit
Material Grade
304
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Product Type
In Cut
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
6" x 6"
Width
6 in
Height
12 in
Inlet Diameter
6 in
Length
12 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in x 6 in
Duct Fitting Length
12 in
Overall Height
18 in
Overall Width
6 in
Overall Length
12 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
Material Thickness
22 ga
Branch Diameter
6 in
Wire Rope Length
12 in

Description

6 In.dia 12 In.L 30 Degrees SS In-Cut Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 6 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.