Shop NORDFAB

Round 7"dia 15"L 90 Degrees GSteel Tee Branch, 7 in Duct Dia, Galvanized Steel, 22 ga GA, 11 in W

  • Mfr # 8040304726

  • Zoro # G2384536


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
11 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040304726
Zoro #
G2384536
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
11 in
Height
7 in
Inlet Diameter
7 in
Length
15"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
15 in
Overall Width
11 in
Overall Height
15 in
Overall Length
15 in
Material Thickness
22 ga
Inside Diameter
7 in
For Nominal Duct Diameter
7 in
Branch Diameter
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
7"dia 15"L 90 Degrees GSteel Tee Branch
Damper Shape
Round
Duct Fitting Item
T Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
Product Type
Tee Branch
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
Shape
Tee
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Connection Type
Clamp Together
End Type
Quick Fit
Angle
90 Degrees
Weight
4 lb

Description

7 In.dia 15 In.L 90 Degrees GSteel Tee Branch, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 15 in, Product Type Tee Branch, Weight 4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 7 in, Outlet Diameter 7 in, Overall Width 11 in, Angle 90 Degrees , Overall Height 15 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.