Shop NORDFAB

Round 90 Degree Elbow, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 30 1/4 in W, 30-1/4" L

  • Mfr # 8040400100
  • Zoro # G2385461

product price: 
$
706.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
30 1/4 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400100
Zoro #
G2385461
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
90 Degree Elbow
Material
Stainless Steel
Type
90 Degrees
Color
Silver
Series
QF
Connection Type
Clamp Together
Angle
90 Degrees
End Type
Rolled Edge
Product Type
Elbow
Weight
19 lb
Shape
Elbow
Minimum Pressure Rating
2 in wc
Material Grade
304
Number of Pieces
1
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
14"
Width
30 1/4 in
Height
14 in
Inlet Diameter
14"
Length
30 1/4 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
30 1/4 in
Overall Length
30 1/4 in
Overall Width
30 1/4 in
Overall Height
14 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
For Duct Height
14 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
For Duct Width
14 in
Wire Rope Length
30 1/4 in

Description

90 Degree Elbow, For Nominal Duct Diameter 14 in, Material Stainless Steel, Overall Length 30 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.