Round 90 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 34-1/4" L

  • Mfr # 8040400036

  • Zoro # G8081516


product price:  $327.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
15-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040400036
Zoro #
G8081516
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
15-63/64"
Length
34-1/4"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
34 1/4 in
Overall Length
34 1/4 in
Overall Height
16 in
For Nominal Duct Diameter
16 in
For Duct Height
16 in
Inside Diameter
16 in
Centerline Radius
1 1/2 in
Material Thickness
20 ga
For Duct Width
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Type
90 Degrees
Maximum Pressure Rating
42 in wc
Number of Pieces
1
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Product Type
Elbow
Weight
24 lb
End Type
Rolled Edge
Shape
Elbow
For Duct Shape
Round
Connection Type
Clamp Together
Angle
90 Degrees

Description

90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 15-63/64 In., Material Steel, Overall Length 34 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.