Round Butterfly Dampers, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 14" W, 17" L, 14" H
- Mfr # 8010005245
- Zoro # G8291315
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
14"
Width
14 in
For Use With
QF Duct Work
Gauge
22 ga
Height
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010005245
- Zoro #
- G8291315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 14"
- Width
- 14 in
- Height
- 14"
- Inlet Diameter
- 13-61/64"
- Length
- 17 in
- Outlet Diameter
- 14 in
- Duct Fitting Diameter
- 14 in
- Duct Fitting Length
- 17 in
- Overall Height
- 14 in
- Overall Length
- 17 in
- Overall Width
- 14 in
- For Nominal Duct Diameter
- 14 in
- Inside Diameter
- 14 in
- Material Thickness
- 20 ga
- Wire Rope Length
- 17 in
Description
Butterfly Dampers, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Overall Length 17 in, Product Type Butterfly Valve, Weight 11.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Height 14 in, Overall Width 14 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.