Shop NORDFAB

Round 90 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 ga GA, 14 in W, 14" L, 4 in H

  • Mfr # 8010003651
  • Zoro # G2385918

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4"
Width
14 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003651
Zoro #
G2385918
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
90 Degrees
Color
Silver
Series
QF
Maximum Pressure Rating
42 in wc
Angle
90 Degrees
Compatible with Brand
Nordfab
Connection Type
Clamp Together
End Type
Rolled Edge
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Weight
1 lb
Material Grade
304
Shape
Elbow
Number of Pieces
1
Product Type
Long Radius Tubed Elbow
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
4"
Width
14 in
Height
4 in
Length
14 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
14 in
Overall Width
14 in
Overall Height
4 in
Overall Length
14 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
For Duct Height
4 in
Material Thickness
14 ga
Centerline Radius
2 1/2 in
For Duct Width
4 in
Wire Rope Length
14 in

Description

90 Degree Elbow, For Nominal Duct Diameter 4 in, Material Stainless Steel, Overall Length 14 in, Product Type Long Radius Tubed Elbow, Material Thickness 14 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 4 in, Shape Elbow, End Type Rolled Edge, For Duct Width 4 in, Maximum Airflow Not Applicable, Inside Diameter 4 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 4 in, Overall Height 4 in, Centerline Radius 2 1/2 in, Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.