Shop NORDFAB

Round 90 Degree Elbow, 5 in Duct Dia, 304 Stainless Steel, 14 ga GA, 17 in W, 17" L, 5 in H

  • Mfr # 8010003659
  • Zoro # G2385848

product price: 
$
550.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
17 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010003659
Zoro #
G2385848
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
17 in
Height
5 in
Length
17 in
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
17 in
Overall Height
5 in
Overall Width
17 in
Overall Length
17 in
For Duct Height
5 in
Material Thickness
14 ga
For Duct Width
5 in
Inside Diameter
5 in
Centerline Radius
2 1/2 in
For Nominal Duct Diameter
5 in
Wire Rope Length
17 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
90 Degrees
Color
Silver
Series
QF
Compatible with Brand
Nordfab
Angle
90 Degrees
Shape
Elbow
Material Grade
304
Minimum Pressure Rating
2 in wc
Number of Pieces
1
End Type
Rolled Edge
Product Type
Long Radius Tubed Elbow
Connection Type
Clamp Together
For Duct Shape
Round
Weight
1.2 lb
Maximum Pressure Rating
42 in wc
Shell Material
Stainless Steel
Wire Color
Silver

Description

90 Degree Elbow, For Nominal Duct Diameter 5 in, Material Stainless Steel, Overall Length 17 in, Product Type Long Radius Tubed Elbow, Material Thickness 14 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 2 1/2 in, Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.