Shop NORDFAB

Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 11 13/16 in W, 11-13/16" L, 7 in H

  • Mfr # 8010000968

  • Zoro # G2268135


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
11 13/16 in
For Use With
Industrial Dust Collection
Gauge
24 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8010000968
Zoro #
G2268135
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
11 13/16 in
Height
7 in
Inlet Diameter
7"
Length
11-13/16"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
11 13/16 in
Overall Length
11 7/8 in
Overall Height
7 in
Overall Width
11 7/8 in
For Nominal Duct Diameter
7 in
Inside Diameter
7 in
For Duct Height
7 in
For Duct Width
7 in
Material Thickness
24 ga
Centerline Radius
1 in

Details

For Use With
Industrial Dust Collection
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
90 Degree Elbow
Material
Steel
Color
Silver
Finish
Galvanized
Type
90 Degrees
Series
QF
Shape
Elbow
Weight
2.2 lb
End Type
Rolled Edge
Minimum Pressure Rating
2 in wc
Product Type
Elbow
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Angle
90 Degrees
Number of Pieces
1

Description

90 Degree Elbow, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 11 7/8 in, Product Type Elbow, Material Thickness 24 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.