Shop NORDFAB

Round 10"dia 10"L 90 Degrees GSteel Tap-In Branch, 10 in x 6 in Duct Dia, Galvanized Steel, 10" L

  • Mfr # 8040302804
  • Zoro # G7950442

product price: 
$
96.39
/ea

Key Features

Duct Fitting Duct Size
10" x 6"
Width
10 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040302804
Zoro #
G7950442
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
10"dia 10"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Tap In
Color
Silver
Finish
Galvanized
Series
QF
Product Type
Tap In
Shape
Tee
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Weight
2.7 lb
For Media Type
Dust
End Type
Quick Fit
Angle
90 Degrees
Environment Type
Dusty
Maximum Temperature Rating
390 Degrees F
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
10" x 6"
Width
10 in
Inlet Diameter
10 in
Length
12 in
Outlet Diameter
6 in
Duct Fitting Diameter
10 in x 6 in
Duct Fitting Length
10 in
Overall Length
12 in
Overall Height
7 1/2 in
Overall Width
12 in
Inside Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Branch Diameter
6 in
Wire Rope Length
12 in

Description

10 In.dia 10 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 12 in, Product Type Tap In, Weight 2.7 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 10 in, Outlet Diameter 6 in, Overall Width 12 in, Angle 90 Degrees , Overall Height 7 1/2 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.