Shop All Ducting & Venting
Nordfab
Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H
Mfr # 8010000143
Zoro # G8114233
original price:
$24.79
12% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 1-1/4"
- Construction Material Galvanized Steel
Product Information
- Brand Nordfab
- MFR # 8010000143
- Zoro # G8114233
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Height | 1-1/4" |
Inlet Diameter | 6 1/8 in |
Length | 1" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 1 in |
Duct Size | 6" |
Overall Length | 1 in |
Overall Width | 6 in |
Overall Height | 1 1/4 in |
Flange Inner Diameter | 6 1/8 in |
Inside Diameter | 1/4 in |
Bolt Circle Diameter | 7 1/4 in |
For Duct Width | 6 in |
For Duct Height | 6 in |
Overall Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Flange Outer Diameter | 8 5/8 in |
Details
Description
Angle Flange Adapter, For Nominal Duct Diameter 6 in, Inlet Diameter 6 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 1 in, Maximum Pressure Rating 42 in wc, Weight 1.4 lb, For Duct Height 6 in, Flange Inner Diameter 6 1/8 in, For Duct Width 6 in, Flange Outer Diameter 8 5/8 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 6 in, Bolt Circle Diameter 7 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- YELLOW JACKET MANIFOLD HOOK (40279)
- FRIGIDAIRE Door Bin (240337901)
- IMPERIAL MFG GROUP USA INC 5X4 Reducer/Increaser (GV0781-A)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- NORDFAB Round Quick Fit Duct, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 59.06" L, 8" H (8040206777)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- Nordfab Ducting & Venting