Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 ga GA, 15-1/4" L

  • Mfr # 8010002138

  • Zoro # G8118345


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
For Use With
QF Duct Work
Gauge
16 ga
Construction Material
Galvanized Steel
Inlet Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002138
Zoro #
G8118345
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Inlet Diameter
12 in
Length
15-1/4"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
15 1/4 in
Overall Length
15 1/4 in
Overall Height
12 in
Overall Width
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Material Thickness
16 ga

Details

For Use With
QF Duct Work
Gauge
16 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Ball Joint
Damper Shape
Round
Duct Fitting Item
Ball Joint
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Type
Ball Joint
Color
Silver
Application
Commercial
Maximum Temperature Rating
390 Degrees F
Product Type
Quick-Fit Ball Joint
Minimum Pressure Rating
2 in wc
Weight
28.86 lb
For Duct Shape
Round
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Duct Compatibility
Round
Shape
Straight

Description

Ball Joint, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Product Type Quick-Fit Ball Joint, Application Commercial, Overall Length 15 1/4 in, Weight 28.86 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 16 ga, Overall Height 12 in, Outlet Diameter 12 in, Maximum Airflow Not Applicable, Overall Width 12 in, Shape Straight, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Inside Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.