Round Blast Gate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H

  • Mfr # 8010002292

  • Zoro # G8308833


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Width
13 1/2 in
Gauge
20
Height
16-1/4"
Construction Material
Cast Aluminum
Inlet Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002292
Zoro #
G8308833
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/2 in
Height
16-1/4"
Inlet Diameter
12"
Length
5 1/4 in
Outlet Diameter
12"
Duct Size
12 in
Overall Width
13 1/4 in
Overall Length
5 1/4 in
Overall Depth
5 in
Body Material Thickness
22 ga
Inside Diameter
12 in
For Nominal Duct Diameter
12 in

Details

Gauge
20
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Color
Silver
Blade Material
Galvanized Steel
Series
QF
Product Type
Manual Blast Gate
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
390 Degrees F
Connection Type
Clamp Together
Body Material
Aluminum
End Type
Quick Fit
Shape
Rectangular
Weight
13 lb
Compatible with Brand
Nordfab
For Media Type
Dust
Body Material Fabrication
Cast

Description

Blast Gate, For Nominal Duct Diameter 12 in, Inlet Diameter 12 In., Body Material Aluminum, Overall Length 5 1/4 in, Product Type Manual Blast Gate, Weight 13 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 13 1/4 in, Shape Rectangular, Inside Diameter 12 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.