Shop NORDFAB

Round 30 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 ga GA, 8 1/2 in W, 8-1/2" L, 6 in H

  • Mfr # 8010003660
  • Zoro # G2385839

product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
8 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003660
Zoro #
G2385839
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Type
30 Degrees
Color
Silver
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Compatible with Brand
Nordfab
Weight
1.5 lb
Material Grade
304
For Duct Shape
Round
Product Type
Tubed Elbow
Number of Pieces
1
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Shape
Elbow
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
6"
Width
8 1/2 in
Height
6 in
Length
9 1/2 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
9 1/2 in
Overall Length
9 1/2 in
Overall Width
8 1/2 in
Overall Height
6 in
For Duct Width
6 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Centerline Radius
1 1/2 in
For Duct Height
6 in
Material Thickness
14 ga
Wire Rope Length
9 1/2 in

Description

30 Degree Elbow, For Nominal Duct Diameter 6 in, Material Stainless Steel, Overall Length 9 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.