Round Blast Gate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H

  • Mfr # 8010002276

  • Zoro # G8048074


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Width
15 3/4 in
Gauge
20
Height
17.87"
Construction Material
Cast Aluminum
Inlet Diameter
13-61/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002276
Zoro #
G8048074
UPC #
-
Country of Origin
United States

Dimensions

Width
15 3/4 in
Height
17.87"
Inlet Diameter
13-61/64"
Length
5 1/4 in
Outlet Diameter
14-1/16"
Duct Size
14 in
Overall Width
15 1/2 in
Overall Length
5 1/4 in
Overall Depth
5 in
Body Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
14 in

Details

Gauge
20
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Color
Silver
Series
QF
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Body Material
Aluminum
Body Material Fabrication
Cast
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Weight
16 lb
Shape
Rectangular
For Media Type
Dust

Description

Blast Gate, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Body Material Aluminum, Overall Length 5 1/4 in, Product Type Manual Blast Gate, Weight 16 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 20 ga, Overall Depth 5 in, Overall Width 15 1/2 in, Shape Rectangular, Inside Diameter 14 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.