Round Blast Gate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H

  • Mfr # 8010002306

  • Zoro # G8286004


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width
9 3/8 in
Gauge
20
Height
12"
Construction Material
Cast Aluminum
Inlet Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002306
Zoro #
G8286004
UPC #
-
Country of Origin
United States

Dimensions

Width
9 3/8 in
Height
12"
Inlet Diameter
8"
Length
5 1/2 in
Outlet Diameter
8"
Duct Size
8 in
Overall Width
9 1/4 in
Overall Length
5 1/2 in
For Nominal Duct Diameter
8 in
Overall Depth
5 1/2 in
Body Material Thickness
22 ga
Inside Diameter
8 in

Details

Gauge
20
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Manual Blast Gate
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Body Material
Aluminum
Compatible with Brand
Nordfab
End Type
Quick Fit
Weight
5.5 lb
Body Material Fabrication
Cast
For Media Type
Dust
Maximum Temperature Rating
390 Degrees F
Connection Type
Clamp Together

Description

Blast Gate, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Body Material Aluminum, Overall Length 5 1/2 in, Product Type Manual Blast Gate, Weight 5.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/2 in, Overall Width 9 1/4 in, Shape Rectangular, Inside Diameter 8 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.