Round Blast Gate, Galvanized Steel, 20 GA, 18 in W, 5 in L, 28-1/2" H

  • Mfr # 8010004633

  • Zoro # G8201304


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Gauge
20
Height
28-1/2"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004633
Zoro #
G8201304
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
28-1/2"
Length
5 in
Duct Size
16 in
Overall Width
18 in
Overall Length
5 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Overall Depth
5 in
Body Material Thickness
20 ga

Details

Gauge
20
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Blade Material
Galvanized Steel
Series
QF
Finish
Galvanized
Color
Silver
Product Type
Manual Blast Gate
Weight
21.5 lb
Maximum Temperature Rating
250 Degrees F
Compatible with Brand
Nordfab
Body Material
Steel
Shape
Rectangular
For Media Type
Dust
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
End Type
Quick Fit

Description

Blast Gate, For Nominal Duct Diameter 16 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 21.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 20 ga, Overall Depth 5 in, Overall Width 18 in, Shape Rectangular, Inside Diameter 16 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.