Round Blast Gate, Galvanized Steel, 22 GA, 10-1/4" W, 5 1/4 in L, 25-1/2" H

  • Mfr # 8010002474

  • Zoro # G7928112


product price:  $1,472.99
/ea
Free Shipping & Returns

Key Features

Width
10-1/4"
Gauge
22
Height
25-1/2"
Construction Material
Galvanized Steel
Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010002474
Zoro #
G7928112
UPC #
-
Country of Origin
United States

Dimensions

Width
10-1/4"
Height
25-1/2"
Length
5 1/4 in
Duct Size
8 in
Overall Length
5 1/4 in
Overall Width
10 1/4 in
For Nominal Duct Diameter
8 in
Overall Depth
25 1/2 in
Body Material Thickness
22 ga
Inside Diameter
8 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120v
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Pneumatic Blast Gate
Nameplate Voltage
120V AC
Maximum Temperature Rating
250 Degrees F
End Type
Quick Fit
Compatible with Brand
Nordfab
Body Material
Steel
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Number of Air Cylinders
1
Minimum Operating Pressure
75 psi
Minimum Pressure Rating
75 psi
For Media Type
Dust
Weight
27.5 lb

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Steel, Overall Length 5 1/4 in, Product Type Pneumatic Blast Gate, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 22 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 25 1/2 in, Overall Width 10 1/4 in, Shape Rectangular, Inside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.