Round Blast Gate, Galvanized Steel, 22 GA, 11 in W, 5 in L, 13-1/4" H

  • Mfr # 8010004639

  • Zoro # G8185091


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Gauge
22
Height
13-1/4"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004639
Zoro #
G8185091
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
13-1/4"
Length
5 in
Duct Size
8 in
Overall Width
11 in
Overall Length
5 in
For Nominal Duct Diameter
8 in
Body Material Thickness
22 ga
Overall Depth
5 in
Inside Diameter
8 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Color
Silver
Blade Material
Galvanized Steel
Series
QF
Finish
Galvanized
Product Type
Manual Blast Gate
Weight
6.75 lb
For Media Type
Dust
Compatible with Brand
Nordfab
Maximum Temperature Rating
250 Degrees F
Maximum Pressure Rating
42 in wc
Shape
Rectangular
End Type
Quick Fit
Body Material
Steel
Connection Type
Clamp Together

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 6.75 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 11 in, Shape Rectangular, Inside Diameter 8 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.