Round Blast Gate, Galvanized Steel, 22 GA, 16 in W, 5 1/4 in L, 30" H

  • Mfr # 8010004946

  • Zoro # G7975746


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Gauge
22
Height
30"
Construction Material
Galvanized Steel
Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004946
Zoro #
G7975746
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
30"
Length
5 1/4 in
Duct Size
12 in
Overall Length
5 1/4 in
Overall Width
16 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
Overall Depth
30 in
Body Material Thickness
20 ga

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Blade Material
Galvanized Steel
Series
QF
Color
Silver
Product Type
Pneumatic Blast Gate
Connection Type
Clamp Together
Nameplate Voltage
120V AC
Minimum Operating Pressure
75 psi
For Media Type
Dust
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Number of Air Cylinders
2
Minimum Pressure Rating
75 psi
Maximum Temperature Rating
150 Degrees F
Body Material
Steel
Compatible with Brand
Nordfab
Shape
Rectangular
Weight
44 lb

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Steel, Overall Length 5 1/4 in, Product Type Pneumatic Blast Gate, Weight 44 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 30 in, Overall Width 16 in, Shape Rectangular, Inside Diameter 12 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.