Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blast Gate, Galvanized Steel, 22 GA, 17.36" W, 9 in L, 33" H

  • Mfr # 8010002433

  • Zoro # G8239892


product price: $1,696.99
/ea
Free Shipping & Returns

Key Features

Width
17.36"
Gauge
22
Height
33"
Construction Material
Galvanized Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002433
Zoro #
G8239892
UPC #
-
Country of Origin
United States

Dimensions

Width
17.36"
Height
33"
Length
9 in
Duct Size
10 in
Overall Length
9 in
Overall Width
17 3/8 in
Body Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Overall Depth
33 in
Inside Diameter
10 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120v
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Pneumatic Blast Gate
Connection Type
Clamp Together
Minimum Pressure Rating
75 psi
Maximum Temperature Rating
250 Degrees F
Compatible with Brand
Nordfab
Weight
37.5 lb
Minimum Operating Pressure
75 psi
Number of Air Cylinders
2
Nameplate Voltage
120V AC
Body Material
Steel
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Shape
Rectangular
For Media Type
Dust

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Steel, Overall Length 9 in, Product Type Pneumatic Blast Gate, Weight 37.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 22 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 33 in, Overall Width 17 3/8 in, Shape Rectangular, Inside Diameter 10 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.