Round Blast Gate, Galvanized Steel, 22 GA, 6 1/8 in W, 5 3/8 in L, 6-1/4" H

  • Mfr # 8010004635

  • Zoro # G8337131


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Width
6 1/8 in
Gauge
22
Height
6-1/4"
Construction Material
Galvanized Steel
Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004635
Zoro #
G8337131
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/8 in
Height
6-1/4"
Length
5 3/8 in
Duct Size
4 in
Overall Width
6 1/8 in
Overall Length
5 3/8 in
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
Body Material Thickness
22 ga
Overall Depth
5 3/8 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Finish
Galvanized
Product Type
Manual Blast Gate
Compatible with Brand
Nordfab
Weight
2.7 lb
Maximum Temperature Rating
250 Degrees F
End Type
Quick Fit
Body Material
Steel
For Media Type
Dust
Connection Type
Clamp Together
Shape
Rectangular
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 4 in, Body Material Steel, Overall Length 5 3/8 in, Product Type Manual Blast Gate, Weight 2.7 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 3/8 in, Overall Width 6 1/8 in, Shape Rectangular, Inside Diameter 4 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.