Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blast Gate, Galvanized Steel, 22 GA, 7 1/8 in W, 5 3/4 in L

  • Mfr # 8010004965

  • Zoro # G8220764


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Width
7 1/8 in
Gauge
22
Construction Material
Galvanized Steel
Length
5 3/4 in
Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004965
Zoro #
G8220764
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/8 in
Length
5 3/4 in
Duct Size
6 in
Overall Width
7 1/8 in
Overall Length
5 3/4 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Body Material Thickness
20 ga
Overall Depth
14 1/2 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Series
QF
Color
Silver
Finish
Galvanized
Blade Material
Galvanized Steel
Product Type
Pneumatic Blast Gate
Maximum Temperature Rating
150 Degrees F
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Compatible with Brand
Nordfab
For Media Type
Dust
Minimum Pressure Rating
75 psi
Body Material
Steel
Nameplate Voltage
120V AC
Minimum Operating Pressure
75 psi
Weight
15.15 lb
Shape
Rectangular
End Type
Quick Fit
Number of Air Cylinders
1

Description

Blast Gate, For Nominal Duct Diameter 6 in, Body Material Steel, Overall Length 5 3/4 in, Product Type Pneumatic Blast Gate, Weight 15.15 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 14 1/2 in, Overall Width 7 1/8 in, Shape Rectangular, Inside Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.