Shop NORDFAB

Round Blast Gate, Galvanized Steel, 22 GA, 8.66" W, 5 1/4 in L, 20-1/2" H

  • Mfr # 8010002463
  • Zoro # G7883111

product price: 
$
1,444.99
/ea
Free Shipping & Returns

Key Features

Width
8.66 in
Gauge
22 ga
Height
20-1/2"
Construction Material
Galvanized Steel
Length
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010002463
Zoro #
G7883111
UPC #
-
Country of Origin
United States
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120V
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Series
QF
Blade Material
Galvanized Steel
Product Type
Pneumatic Blast Gate
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Minimum Operating Pressure
75 psi
End Type
Quick Fit
Weight
15.15 lb
Compatible with Brand
Nordfab
Minimum Pressure Rating
75 psi
For Media Type
Dust
Shape
Rectangular
Nameplate Voltage
120V AC
Number of Air Cylinders
1
Maximum Temperature Rating
250 Degrees F
Body Material
Steel
Wire Color
Silver

Dimensions

Width
8.66 in
Height
20-1/2"
Length
5 1/4 in
Duct Size
6 in
Overall Length
5 1/4 in
Overall Width
8 5/8 in
Body Material Thickness
22 ga
Inside Diameter
6 in
Overall Depth
20 1/2 in
For Nominal Duct Diameter
6 in
Wire Rope Length
5 1/4 in

Description

Blast Gate, For Nominal Duct Diameter 6 in, Body Material Steel, Overall Length 5 1/4 in, Product Type Pneumatic Blast Gate, Weight 15.15 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 22 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 20 1/2 in, Overall Width 8 5/8 in, Shape Rectangular, Inside Diameter 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.