Round Blast Gate, Galvanized Steel, 22 GA, 9 3/8 in W, 5 1/2 in L, 18-3/4" H

  • Mfr # 8010004975

  • Zoro # G7997227


product price:  $1,100.99
/ea
Free Shipping & Returns

Key Features

Width
9 3/8 in
Gauge
22
Height
18-3/4"
Construction Material
Galvanized Steel
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010004975
Zoro #
G7997227
UPC #
-
Country of Origin
United States

Dimensions

Width
9 3/8 in
Height
18-3/4"
Length
5 1/2 in
Duct Size
8 in
Overall Length
5 1/2 in
Overall Width
9 1/4 in
Overall Depth
18 3/4 in
Body Material Thickness
20 ga
Inside Diameter
8 in
For Nominal Duct Diameter
8 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Blade Material
Galvanized Steel
Series
QF
Product Type
Pneumatic Blast Gate
Compatible with Brand
Nordfab
Body Material
Steel
Minimum Operating Pressure
75 psi
Number of Air Cylinders
1
Connection Type
Clamp Together
Maximum Temperature Rating
150 Degrees F
End Type
Quick Fit
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Shape
Rectangular
Nameplate Voltage
120V AC
Minimum Pressure Rating
75 psi
Weight
27.5 lb

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Steel, Overall Length 5 1/2 in, Product Type Pneumatic Blast Gate, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 150 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 1, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 18 3/4 in, Overall Width 9 1/4 in, Shape Rectangular, Inside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.