Round Blast Gate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H

  • Mfr # 8010002233

  • Zoro # G2384405


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Gauge
22
Height
11"
Construction Material
Stainless Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002233
Zoro #
G2384405
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
11"
Length
5 in
Duct Size
6 in
Overall Length
5 in
Overall Width
8 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Overall Depth
5 1/2 in
Body Material Thickness
22 ga

Details

Gauge
22
Construction Material
Stainless Steel
Item
Blast Gate
Damper Shape
Round
Series
QF
Color
Silver
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Compatible with Brand
Nordfab
Weight
3.75 lb
End Type
Quick Fit
Body Material Fabrication
Cast
Body Material
Stainless Steel
Maximum Temperature Rating
1,100 Degrees F
Shape
Rectangular
Body Material Grade
304
For Media Type
Dust
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 6 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 3.75 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 1,100 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/2 in, Overall Width 8 in, Shape Rectangular, Inside Diameter 6 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.