Round 16"dia 41"L 30 Degrees GSteel Wye Branch, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 41" L

  • Mfr # 8040003716

  • Zoro # G2384971


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
40 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040003716
Zoro #
G2384971
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Width
40 in
Height
16 in
Inlet Diameter
16 in
Length
41"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
41 in
Overall Width
33 in
Overall Length
41 in
Overall Height
41 in
For Nominal Duct Diameter
16 in
Material Thickness
20 ga
Inside Diameter
16 in
Branch Diameter
16 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
16"dia 41"L 30 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Series
QF
Color
Silver
Shape
Wye
For Media Type
Dust
Environment Type
Dusty
Product Type
Wye Branch
Compatible with Series
Branch
Maximum Temperature Rating
390 Degrees F
Angle
30 Degrees
End Type
Quick Fit
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Weight
17.56 lb

Description

16 In.dia 41 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 41 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 33 in, Angle 30 Degrees , Overall Height 41 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.