Round 6"dia 21"L 30 Degrees GSteel Wye Branch, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 21" L

  • Mfr # 8040003019

  • Zoro # G7834197


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040003019
Zoro #
G7834197
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6 in
Length
21"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
21 in
Overall Length
21 in
Overall Height
21 in
Overall Width
15 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Material Thickness
22 ga
Branch Diameter
6 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
6"dia 21"L 30 Degrees GSteel Wye Branch
Damper Shape
Round
Duct Fitting Item
Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Type
Branch
Maximum Temperature Rating
390 Degrees F
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
Shape
Wye
Connection Type
Clamp Together
Environment Type
Dusty
Compatible with Brand
Nordfab
Weight
4.25 lb
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
Compatible with Series
Branch
End Type
Quick Fit

Description

6 In.dia 21 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 21 in, Product Type Wye Branch, Weight 4.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 15 in, Angle 30 Degrees , Overall Height 21 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.