Shop NORDFAB
See all product information
Create Account
Round Butterfly Dampers, 5 in Duct Dia, 304 Stainless Steel, 22 ga GA, 5 in W, 8" L, 5 in H
- Mfr # 8010005237
- Zoro # G2386076
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
5"
Width
5 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010005237
- Zoro #
- G2386076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 5"
- Width
- 5 in
- Height
- 5 in
- Length
- 8 in
- Outlet Diameter
- 5 in
- Duct Fitting Diameter
- 5 in
- Duct Fitting Length
- 8 in
- Overall Width
- 5 in
- Overall Height
- 5 in
- Overall Length
- 8 in
- Material Thickness
- 22 ga
- Inside Diameter
- 5 in
- For Nominal Duct Diameter
- 5 in
- Wire Rope Length
- 8 in
Description
Butterfly Dampers, For Nominal Duct Diameter 5 in, Overall Length 8 in, Product Type Butterfly Valve, Weight 2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Height 5 in, Overall Width 5 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.