Round 8"dia 12"L 30 Degrees GSteel Double Branch, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L

  • Mfr # 8040101113

  • Zoro # G8149906


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101113
Zoro #
G8149906
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8 in
Length
12"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
12 in
Overall Height
25 in
Overall Width
28 in
Overall Length
12 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Material Thickness
22 ga
Branch Diameter
8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
8"dia 12"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Double Branch
Material
Steel
Type
Branch
Finish
Galvanized
Color
Silver
Series
QF
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
End Type
Quick Fit
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
390 Degrees F
Compatible with Brand
Nordfab
For Media Type
Dust
Weight
7.3 lb
Environment Type
Dusty
Angle
30 Degrees
Product Type
Double Branch

Description

8 In.dia 12 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 12 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 28 in, Angle 30 Degrees , Overall Height 25 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.