Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L

  • Mfr # 8010000984

  • Zoro # G2581470


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Duct Fitting Duct Size
10"
Width
10"
For Use With
QF Duct Work
Construction Material
Rubber
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010000984
Zoro #
G2581470
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
10"
Length
10"
Duct Fitting Diameter
10 in
Duct Fitting Length
10 in
Outside Diameter
10 in
Inside Diameter
10 in
For Nominal Duct Diameter
10 in

Details

For Use With
QF Duct Work
Construction Material
Rubber
Item
Duct O-Ring
Damper Shape
Round
Duct Fitting Item
Duct O-Ring
Duct Fitting Material
Rubber
Material
Nitrile
Series
QF
Color
Black
Product Type
Duct O-Ring
Weight
0.11 lb
Compatible with Series
QF Duct Work
Seal Material
Nitrile
Compatible with Brand
Nordfab
Maximum Temperature Rating
158 Degrees F

Description

Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 10 in, Seal Material Nitrile, Weight 0.11 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 10 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 10 in, Color Black, Compatible with Brand Nordfab, Series QF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.