Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L

  • Mfr # 8010000976

  • Zoro # G2003097


product price: $5.89
/ea

Key Features

Duct Fitting Duct Size
6"
Width
6"
For Use With
QF Duct Work
Construction Material
Rubber
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010000976
Zoro #
G2003097
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
6"
Length
6"
Duct Fitting Diameter
6 in
Duct Fitting Length
6 in
Inside Diameter
6 in
Outside Diameter
6 in
For Nominal Duct Diameter
6 in

Details

For Use With
QF Duct Work
Construction Material
Rubber
Item
Duct O-Ring
Damper Shape
Round
Duct Fitting Material
Rubber
Duct Fitting Item
Duct O-Ring
Material
Nitrile
Color
Black
Series
QF
Compatible with Series
QF Duct Work
Maximum Temperature Rating
158 Degrees F
Seal Material
Nitrile
Product Type
Duct O-Ring
Weight
0.04 lb
Compatible with Brand
Nordfab

Description

Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 6 in, Seal Material Nitrile, Weight 0.04 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 6 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 6 in, Color Black, Compatible with Brand Nordfab, Series QF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.