Round Duct Reducer, 16 in x 8 in Duct Dia, Galvanized Steel, 20 ga GA, 14" L

  • Mfr # 8040025942

  • Zoro # G7894756


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 8"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040025942
Zoro #
G7894756
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 8"
Inlet Diameter
16 in
Length
14"
Outlet Diameter
8 in
Duct Fitting Diameter
16 in x 8 in
Duct Fitting Length
14 in
Overall Height
16 in
Overall Width
16 in
Overall Length
16 in
For Nominal Duct Diameter
8 in, 16 in
Material Thickness
20 ga

Details

For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Material
Steel
Color
Silver
Type
Reducer
Series
QF
Finish
Galvanized
Product Type
Reducer
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
End Type
Quick-Fit
Weight
7 lb
Shape
Straight
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc

Description

Duct Reducer, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 16 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 8 in, Overall Height 16 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.