Shop NORDFAB

Round 9"dia 16 1/2"L 60 Degrees SS Wye Branch, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in H

  • Mfr # 8040200778
  • Zoro # G2384877

product price: 
$
602.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
22 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040200778
Zoro #
G2384877
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
9"dia 16 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Shape
Wye
Weight
5.25 lb
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Angle
60 Degrees
Material Grade
304
Compatible with Brand
Nordfab
Product Type
Wye Branch
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
Connection Type
Clamp Together
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
9"
Width
22 1/2 in
Height
9 in
Inlet Diameter
9 in
Length
16 1/2 in
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
16 1/2 in
Overall Width
20 in
Overall Height
13 in
Overall Length
16 1/2 in
Inside Diameter
9 in
For Nominal Duct Diameter
9 in
Material Thickness
22 ga
Branch Diameter
9 in
Wire Rope Length
16 1/2 in

Description

9 In.dia 16 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Overall Length 16 1/2 in, Product Type Wye Branch, Weight 5.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 9 in, Outlet Diameter 9 in, Overall Width 20 in, Angle 60 Degrees , Overall Height 13 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.