Round Machine Adapter, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L

  • Mfr # 8040401692

  • Zoro # G8002994


product price: $60.59
/ea

Key Features

Duct Fitting Duct Size
10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401692
Zoro #
G8002994
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Inlet Diameter
9 7/8 in
Length
4"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
4 in
Duct Size
10"
Overall Length
4 in
Overall Width
10 in
Overall Height
10 in
For Duct Width
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Overall Diameter
10 in
For Duct Height
10 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Machine Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Machine Adapter
Material
Steel
Type
Machine Adapter
Finish
Galvanized
End Type
Quick-Fit
Connection Type
Clamp Together
Product Type
Machine Adapter
Maximum Pressure Rating
42 in wc
Shape
Straight
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Weight
1.95 lb
Adapter Type
Machine Adapter

Description

Machine Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 9 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.95 lb, For Duct Height 10 in, For Duct Width 10 in, Overall Width 10 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 10 in, Overall Diameter 10 in, Overall Height 10 in, End Type Quick-Fit, Adapter Type Machine Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.