Shop NORDFAB
See all product information
Round Machine Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 in W, 4" L, 9 in H
Mfr # 8040401713
Zoro # G2384186
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
9"
Width
9 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8040401713
Zoro #
G2384186
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Duct Size
9"
Width
9 in
Height
9 in
Inlet Diameter
8 7/8 in
Length
4"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
4 in
Duct Size
9"
Overall Height
9 in
Overall Length
4 in
Overall Width
9 in
Material Thickness
22 ga
For Nominal Duct Diameter
9 in
Overall Diameter
9 in
For Duct Height
9 in
For Duct Width
9 in
Description
Machine Adapter, For Nominal Duct Diameter 9 in, Inlet Diameter 8 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.75 lb, For Duct Height 9 in, For Duct Width 9 in, Overall Width 9 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 9 in, Overall Diameter 9 in, Overall Height 9 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.