Round Duct Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L

  • Mfr # 8040025926

  • Zoro # G8179726


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025926
Zoro #
G8179726
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 10"
Inlet Diameter
14 in
Length
10"
Outlet Diameter
10 in
Duct Fitting Diameter
14 in x 10 in
Duct Fitting Length
10 in
Overall Width
14 in
Overall Height
10 in
Overall Length
10 in
Material Thickness
20 ga
For Nominal Duct Diameter
10 in, 14 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Silver
Type
Reducer
Series
QF
Product Type
Reducer
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Shape
Straight
Weight
4.5 lb
Maximum Temperature Rating
390 Degrees F
End Type
Quick-Fit

Description

Duct Reducer, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 10 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 10 in, Overall Height 10 in, Overall Width 14 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.