Shop NORDFAB

Round 14"dia 21 1/2"L 60 Degrees SS Wye Branch, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA

  • Mfr # 8040200870
  • Zoro # G2384840

product price: 
$
835.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
Width
35 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040200870
Zoro #
G2384840
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Width
35 in
Height
14 in
Inlet Diameter
14 in
Length
21 1/2 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
21 1/2 in
Overall Height
18 in
Overall Width
28 in
Overall Length
21 1/2 in
Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Branch Diameter
14 in
Wire Rope Length
21 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
14"dia 21 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Wye Branch
Material
Stainless Steel
Series
QF
Color
Silver
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Angle
60 Degrees
Product Type
Wye Branch
Compatible with Brand
Nordfab
Maximum Temperature Rating
1,100 Degrees F
Shape
Wye
Material Grade
304
Connection Type
Clamp Together
For Media Type
Dust
Weight
14 lb
Shell Material
Stainless Steel
Wire Color
Silver

Description

14 In.dia 21 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 21 1/2 in, Product Type Wye Branch, Weight 14 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 28 in, Angle 60 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.