Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L

  • Mfr # 8040025869

  • Zoro # G8173855


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6" x 4"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040025869
Zoro #
G8173855
UPC #
745332626206
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6" x 4"
Inlet Diameter
6 in
Length
8"
Outlet Diameter
4 in
Duct Fitting Diameter
6 in x 4 in
Duct Fitting Length
8 in
Overall Width
6 in
Overall Height
8 in
Overall Length
8 in
For Nominal Duct Diameter
4 in, 6 in
Material Thickness
22 ga

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Reducer
Series
QF
Finish
Galvanized
Color
Silver
Maximum Pressure Rating
42 in wc
Weight
1.75 lb
Maximum Temperature Rating
390 Degrees F
Product Type
Reducer
Shape
Straight
End Type
Quick-Fit
Connection Type
Clamp Together

Description

Duct Reducer, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 8 in, Product Type Reducer, Weight 1.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 4 in, Overall Height 8 in, Overall Width 6 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.